APEFT22506B 2.25 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling

  • Mfr # APEFT22506B
  • Zoro # G504042510
product price: 
$
37.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APEFT22506B
Zoro #
G504042510
UPC #
85337338385
Country of Origin
China

Description

AP Exhaust flex couplings are stainless steel expansion joints designed for engine exhaust. They're constructed with 2-ply bellows and designed with a seamless, convoluted inner core increasing flexibility in order to reduce vibrations and prevent exhaust leaks. The flex pipes are offered in a variety of lengths, diameters, and attachment styles.

Specifications
  • Inlet Diameter (in): 2.270 in.
  • Outlet Diameter (in): 2.270 in.
  • Flex Pipe Material: Stainless steel
  • Flex Joint Material: Stainless steel
  • Flex Joint Finish: Natural
  • Flex Joint Length (in): 6.000 in.
  • Weight: 1.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews