Zoro Homepage

2.32 X 9/16" WITH 7/16" - 20 THRD SHOULDER BOLT, BLK PHOS

  • Mfr # 014-122102

  • Zoro # G7831519


product price: $8.15
/ea

Key Features

System of Measurement
Inch
Thread Size
7/16"-20
Finish
Black Phosphate
Diameter Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-122102
Zoro #
G7831519
UPC #
711217011009
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Diameter Thread Size
7/16"-20

Details

System of Measurement
Inch
Finish
Black Phosphate
Item
Shoulder Screw

Description

2.32 X 9/16" WITH 7/16" - 20 THRD SHOULDER BOLT, BLK PHOS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products