Aluminum Short Leg Non-Insert Trim, 16ft, Polar White, 5PK

  • Mfr # 021-86001-16

  • Zoro # G616560780


product price: $402.99
/pk 5, $80.60/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth (In.)
3 in
Material
Aluminum
Color
White
Length
192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-86001-16
Zoro #
G616560780
UPC #
711217017667
Country of Origin
United States

Dimensions

Depth (In.)
3 in
Length
192 in

Details

Material
Aluminum
Color
White

Description

AP Products Aluminum Short Leg Non-Insert Trim creates a seal that stops water from entering your RV unwantedly, helping to prolong the life and appearance of your RV! The short leg trim is flexible and conforms to the RV's edges and surfaces for a neat, professional look. The trim's aluminum construction features an attractive polar white powder coat finish that will not rust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.