Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bauer Towable Squeeze Latch - Black

  • Mfr # 013-521

  • Zoro # G316560653


product price: $62.39
/ea

Key Features

Depth (In.)
6.5 in
Color
Black
Material
Plastic
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013-521
Zoro #
G316560653
UPC #
711217032646
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
6.5 in
Length
9.5 in

Details

Color
Black
Material
Plastic

Description

Bauer's Towable Squeeze Latch upgrades existing entrance door latches and offers ease of use for individuals with large hands, manicured nails, and arthritic hands. The squeeze latch uses the same hole pattern as most paddle-style handles. it installs easily with just a Phillips screwdriver from inside the coach. Hardware and keys are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.