Zoro Homepage

1/2 I.D. x 1/8 Wall EVA Tubing Boxed 100' Box

  • Mfr # 15018530

  • Zoro # G808661264


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Ethyl Vinyl Acetate Plastic Tubing
Tube Length
100
Tube Color
Clear
Type
Boxed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15018530
Zoro #
G808661264
UPC #
725559019128
Country of Origin
United States

Dimensions

Tube Length
100

Details

Tube Material
Ethyl Vinyl Acetate Plastic Tubing
Tube Color
Clear
Type
Boxed

Description

Features:
    EVA Tubing Boxed 1/2 I.D. x 1/8 Wall - 100' BoxUsed in agricultural, lawn, and chemical transferHandles common herbicides and insecticide solutions, including Monsanto's LassoUsed for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizersNot intended for transfer of anhydrous ammonia under pressureRecommended for open-end discharge only. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.