Zoro Homepage

2 Aluminum Female Short Shank Coupling w/ Brass Nut

  • Mfr # 43076000

  • Zoro # G508645915


product price: $18.59
/ea

Key Features

Body Material
Aluminum/Brass Nuts
Coupler Size
2
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43076000
Zoro #
G508645915
UPC #
725559059148
Country of Origin
China

Dimensions

Coupler Size
2
Width
2-3/4 in

Details

Body Material
Aluminum/Brass Nuts

Description

Female IPT threads require a gasket seal. Requires clamps to attach to hose. For use with hoses handling water and other liquids. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.