2 x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings

  • Mfr # 98138053

  • Zoro # G208595725


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Pvc
Length
100 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98138053
Zoro #
G208595725
UPC #
725559452024
Country of Origin
China

Dimensions

Length
100 in

Details

Tube Material
Pvc
Color
Blue

Description

PVC tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding. Resistant to oils, grease, many chemicals and acids. Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage. Coupled with Male x Female aluminum CxE Cam & Groove fittings with Band-Itclamps.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.