2 x 20' Green PVC Water Suction Hose Assembly w/MxF Aluminum Short Shank Fittings,
- Mfr # 98128040
- Zoro # G208596036
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Pvc, Aluminum
Length
20 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98128040
- Zoro #
- G208596036
- UPC #
- 725559089916
- Country of Origin
- United States
Dimensions
- Length
- 20 in
Details
- Tube Material
- Pvc, Aluminum
- Color
- Green
Description
Flexible and abrasion resistant. Coupled with Male x Female aluminum short shanks with Band-It clamps. Smooth bore hose with rigid PVC helix. Temperature range is -10°F to 130°F.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.