2 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

  • Mfr # 98138047

  • Zoro # G508596026


product price:  $87.45
/ea
Free Shipping & Returns

Key Features

Tube Material
Pvc
Length
50 feet
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98138047
Zoro #
G508596026
UPC #
725559223686
Country of Origin
China

Dimensions

Length
50 feet

Details

Tube Material
Pvc
Color
Blue

Description

PVC tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding. Resistant to oils, grease, many chemicals and acids. Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage. Coupled with Male x Female aluminum CxE Cam & Groove fittings with Band-Itclamps.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.