Shop APACHE
See all product information
Create Account
48016998 1/4" - 5/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
- Mfr # 48016998
- Zoro # G502573436
product price:Â
$
1.15
/ea
Sold in multiples of 50 for $57.50
Key Features
Hose Clamp Band Material
Stainless Steel
Length (In.)
1 in.
Clamping Dia.
1/4 to 5/8 in.
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48016998
- Zoro #
- G502573436
- UPC #
- 725559850936
- Country of Origin
- United States
Dimensions
- Length (In.)
- 1 in.
- Clamping Dia.
- 1/4 to 5/8 in.
Details
- Hose Clamp Band Material
- Stainless Steel
- Color
- Silver
- Item
- Apache 1/4" - 5/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
Description
APACHE 48016998 1/4" - 5/8" 300 STAINLESS STEEL MICRO WORM GEAR CLAMP W/ 5/16" WIDE BAND STAINLESS STEEL WORM GEAR CLAMPS. ESPECIALLY SUITED FOR CONSTRUCTION, AGRICULTURAL, AND INDUSTRIAL APPLICATIONS. ALL STAINLESS STEEL CONSTRUCTION AND A BAND WITH A 5/16" HEX HEAD SCREW CONSTRUCTED FROM STAINLESS STEEL AS WELL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.