Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Elbow, Polypropylene, 2", Schedule 80, 150 psi at 70 Degrees F Max Pressure

  • Mfr # 49030735

  • Zoro # G3725561


product price: $10.29
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49030735
Zoro #
G3725561
UPC #
089109621910
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Item
90 Degree Elbow
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FPT x FPT
Basic Pipe Fitting Shape
Elbow
Max. Pressure
150 psi at 70 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
FPT x FPT
Body Material
Polypropylene
Connection Type
FPT x FPT
Specific Pipe Fitting Shape
90 Degree Elbow

Description

90 Degrees Elbow, Polypropylene, 2 in, 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.