Shop APACHE
98108493 1 in. x 15 ft. Biofuel Transfer Hose
Mfr # 185568
Zoro # G104000354
product price:Â $140.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
185568
Zoro #
G104000354
UPC #
725559814624
Country of Origin
United States
Description
Features
- 1 in. X 15 ft. Biofuel transfer hose
- Rated for bio-diesel up to b20, ethanol up to e85, gasoline, diesel fuel & kerosene
- Internal spring guard extends service life 3-4 times its normal use
- Static wire hose for use with 12 or 110v electric pumps, oil & abrasion resistant nitrile
- Green PVC blend cover.
- Dimension - 16 x 16 x 2 in.
- Item weight - 5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.