Zoro Homepage
This item is Discontinued.
Apache Conveyor Belt, 2 Ply 150 Diamond, W 36 In 20029200-36

Conveyor Belt, 2 Ply 150 Diamond, W 36 In (Discontinued)

  • Mfr # 20029200-36
  • Zoro # G6550783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20029200-36
Zoro #
G6550783
UPC #
725559851858
Country of Origin
United States

Dimensions

Belt Width (In.)
36
Bed Depth (In.)
0.28125
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)

Details

Item
Standard Multi-Ply Conveyor Belt
Application
Use With Clipper #2, Alligator Lace #15 or Staple #125
Belt Type
2 Ply 150 Tan Diamond Top By Bare Back
Drive Pulley (In.)
Min 4
Ordering Instructions
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Type
Tan Rubber
Load Capacity (Lb.)
150

Description

Standard Multi-Ply Conveyor Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.