Zoro Homepage
This item is Discontinued.
Apache Conveyor Belt, 3 Ply Nitrile, Blue, W 14 In 20030230-14

Conveyor Belt, 3 Ply Nitrile, Blue, W 14 In (Discontinued)

  • Mfr # 20030230-14
  • Zoro # G6812443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20030230-14
Zoro #
G6812443
UPC #
725559887666
Country of Origin
United States

Dimensions

Belt Width (In.)
14
Bed Depth (In.)
0.34
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)

Details

Item
Standard Multi-Ply Conveyor Belt
Application
Use with #2 Clipper Hook, #125 Staple or #20 Alligator Lace
Belt Type
3 Ply Blue Carboxylated Nitrile Roughtop By Bare Back
Drive Pulley (In.)
Min 4
Ordering Instructions
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Load Capacity (Lb.)
135
Type
Blue Carboxylated Nitrile

Description

Standard Multi-Ply Conveyor Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.