Zoro Homepage

Conveyor Belt, Blk Rubber, 50 Ft x 6 In

  • Mfr # 28000900

  • Zoro # G6482271


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 ft
Color
Tan
Application
Use With Clipper #25lp, Alligator Lace #7 Or Staple #62
Belt Thickness
15/64 in
Belt Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000900
Zoro #
G6482271
UPC #
725559755903
Country of Origin
United States

Dimensions

Belt Width (In.)
6
Overall Length
50 ft
Belt Thickness
15/64 in
Overall Length (Ft.)
50
For Minimum Pulley Diameter
4 in
Bed Depth (In.)
0.234375
Belt Width
6 in

Details

Item
Heavy-Duty Multi-Ply Conveyor Belt
Color
Tan
Application
Use With Clipper #25lp, Alligator Lace #7 Or Staple #62
Belt Ply
2
Top Surface
Roughtop
Maximum Working Tension
150 piw
Bottom Surface
Bare
Belt Type
2 Ply 150 Tan Rough Top X Bare Back
Drive Pulley (In.)
Min 4
Belt Properties
Extended Wear
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Conveyor Belt Material
Rubber
Type
Tan Rubber
Load Capacity (Lb.)
150
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing

Description

Heavy-Duty Multi-Ply Conveyor Belt, Rubber, 15/64 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, Tan, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Roughtop, Bottom Surface Bare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.