Zoro Homepage

Conveyor Belt, Blue Nitrile, 100Ft x 24In

  • Mfr # 28001085

  • Zoro # G9902733


product price: $6,925.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Belt Width (In.)
24
Overall Length
100 ft
Color
Blue
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Thickness
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001085
Zoro #
G9902733
UPC #
725559756092
Country of Origin
United States

Dimensions

Belt Width (In.)
24
Overall Length
100 ft
Belt Thickness
9/32 in
For Minimum Pulley Diameter
4 in
Overall Length (Ft.)
100
Bed Depth (In.)
0.28125
Belt Width
24 in

Details

Item
Heavy-Duty Multi-Ply Conveyor Belt
Color
Blue
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Ply
3
Top Surface
Roughtop
Maximum Working Tension
150 piw
Bottom Surface
Friction
Belt Type
3 Ply Blue Carboxylated Nitrile Rough Top X Bare Back
Drive Pulley (In.)
Mnimo 4"
Belt Properties
Oil Resistant
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Load Capacity (Lb.)
105
Type
Blue Nitrile
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Conveyor Belt Material
Nitrile Rubber

Description

Heavy-Duty Multi-Ply Conveyor Belt, Nitrile Rubber, 9/32 in Belt Thickness, 24 in Belt Width, 100 ft Overall Length, Blue, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 3, Top Surface Roughtop, Bottom Surface Friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.