Zoro Homepage
This item is Discontinued.
Apache Conveyor Belt, Intrwvn 120, Urthn Rd, 12InW 20104151-12

Conveyor Belt, Intrwvn 120, Urthn Rd, 12InW (Discontinued)

  • Mfr # 20104151-12
  • Zoro # G9591041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20104151-12
Zoro #
G9591041
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Width (In.)
12
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Bed Depth (In.)
0.1875

Details

Item
Standard Multi-Ply Conveyor Belt
Application
#U2 Clipper, #20 Alligator Lace, #RS187 Staple
Belt Type
Interwoven 120 Polyester Red Urethane Cover By Brushed
Drive Pulley (In.)
Min 4
Ordering Instructions
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Load Capacity (Lb.)
120
Type
Red Urethane

Description

Standard Multi-Ply Conveyor Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.