Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Belt, Poly, 100 Ft x 18 In

  • Mfr # 28000225

  • Zoro # G6610633


product price: $1,981.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 ft
Color
White
Application
Use With Clipper #2sp Or Alligator Lace #00
Belt Thickness
1/16 in
Belt Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000225
Zoro #
G6610633
UPC #
725559754203
Country of Origin
China

Dimensions

Belt Width (In.)
18
Overall Length
100 ft
Belt Thickness
1/16 in
Belt Width
18 in
For Minimum Pulley Diameter
1/2 in
Overall Length (Ft.)
100
Bed Depth (In.)
0.0625

Details

Item
Food-Grade Multi-Ply Conveyor Belt
Color
White
Application
Use With Clipper #2sp Or Alligator Lace #00
Belt Ply
2
Top Surface
Smooth
Maximum Working Tension
65 piw
Bottom Surface
Bare
Belt Type
2 Ply White Polyurethane X Impreg. Bottom
Drive Pulley (In.)
Min 1/2
Belt Properties
Food Grade, Oil Resistant
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Type
White Polyurethane
For Lacing Type
Alligator Lacing, Clipper Lacing
Load Capacity (Lb.)
46
Conveyor Belt Material
Polyurethane

Description

Food-Grade Multi-Ply Conveyor Belt, Polyurethane, 1/16 in Belt Thickness, 18 in Belt Width, 100 ft Overall Length, White, Maximum Working Tension 65 piw, Alligator Lacing, Clipper Lacing, Belt Ply 2, Top Surface Smooth, Bottom Surface Bare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.