Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Belt, PVC 120,100 Ft x 30 In

  • Mfr # 28001395

  • Zoro # G9902636


product price: $1,367.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
100 ft
Color
Black
Application
Use With Clipper #1, Alligator Lace #15 Or Staple #125
Belt Thickness
1/8 in
Belt Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001395
Zoro #
G9902636
UPC #
725559756412
Country of Origin
United States

Dimensions

Belt Width (In.)
30
Overall Length
100 ft
Belt Thickness
1/8 in
For Minimum Pulley Diameter
2 in
Belt Width
30 in
Bed Depth (In.)
0.125
Overall Length (Ft.)
100

Details

Item
Low-Friction Multi-Ply Conveyor Belt
Color
Black
Application
Use With Clipper #1, Alligator Lace #15 Or Staple #125
Belt Ply
1
Top Surface
Friction
Maximum Working Tension
120 piw
Bottom Surface
Friction
Belt Type
Pvc 120 Black Friction Surface X Friction Surface
Drive Pulley (In.)
Min 2
Belt Properties
Low Friction
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Conveyor Belt Material
PVC
Type
Black PVC
Load Capacity (Lb.)
120

Description

Low-Friction Multi-Ply Conveyor Belt, PVC, 1/8 in Belt Thickness, 30 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Friction, Bottom Surface Friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.