Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Belt, PVC 120,100 Ft x 36 In

  • Mfr # 28000045

  • Zoro # G9903223


product price: $1,728.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
100 ft
Color
Black
Application
Use With Clipper #1, Alligator Lace #15 Or Staple #125
Belt Thickness
5/32 in
Belt Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000045
Zoro #
G9903223
UPC #
725559753831
Country of Origin
United States

Dimensions

Belt Width (In.)
36
Overall Length
100 ft
Belt Thickness
5/32 in
Bed Depth (In.)
0.15625
For Minimum Pulley Diameter
3 in
Belt Width
36 in
Overall Length (Ft.)
100

Details

Item
Light-Duty Multi-Ply Conveyor Belt
Color
Black
Application
Use With Clipper #1, Alligator Lace #15 Or Staple #125
Belt Ply
1
Top Surface
Cover
Maximum Working Tension
120 piw
Bottom Surface
Friction
Belt Type
Pvc 120 Black Smooth Top By Friction Surface
Drive Pulley (In.)
Min 3
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Type
Black PVC
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Load Capacity (Lb.)
120
Conveyor Belt Material
PVC

Description

Light-Duty Multi-Ply Conveyor Belt, PVC, 5/32 in Belt Thickness, 36 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Cover, Bottom Surface Friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.