Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Belt, PVC 120, 50 Ft x 12 In

  • Mfr # 28001330

  • Zoro # G7172837


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Belt Width (In.)
12
Overall Length
50 ft
Color
Black
Application
Use With Clipper #1, Alligator Lace #15 Or Staple #125
Belt Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001330
Zoro #
G7172837
UPC #
725559756344
Country of Origin
United States

Dimensions

Belt Width (In.)
12
Overall Length
50 ft
Belt Thickness
1/8 in
For Minimum Pulley Diameter
2 in
Overall Length (Ft.)
50
Belt Width
12 in
Bed Depth (In.)
0.125

Details

Item
Low-Friction Multi-Ply Conveyor Belt
Color
Black
Application
Use With Clipper #1, Alligator Lace #15 Or Staple #125
Belt Ply
1
Top Surface
Friction
Maximum Working Tension
120 piw
Bottom Surface
Friction
Belt Type
Pvc 120 Black Friction Surface X Friction Surface
Drive Pulley (In.)
mn. 2
Belt Properties
Low Friction
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Type
Black PVC
Conveyor Belt Material
PVC
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Load Capacity (Lb.)
120

Description

Low-Friction Multi-Ply Conveyor Belt, PVC, 1/8 in Belt Thickness, 12 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Friction, Bottom Surface Friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.