Zoro Homepage

Conveyor Belt, PVC 150,100Ft x 24In

  • Mfr # 28001175

  • Zoro # G9902697


product price: $1,386.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Length
100 ft
Color
Black
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Thickness
11/64 in
Belt Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001175
Zoro #
G9902697
UPC #
725559756191
Country of Origin
United States

Dimensions

Belt Width (In.)
24
Overall Length
100 ft
Belt Thickness
11/64 in
Belt Width
24 in
For Minimum Pulley Diameter
3 in
Bed Depth (In.)
0.171875
Overall Length (Ft.)
100

Details

Item
Low-Stretch Multi-Ply Conveyor Belt
Color
Black
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Ply
1
Top Surface
Cover
Maximum Working Tension
150 piw
Bottom Surface
Brushed
Belt Type
Pvc 150 Black Smooth Top X Friction Surface
Drive Pulley (In.)
Min 3
Belt Properties
High Performance
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Conveyor Belt Material
PVC
Type
Black PVC
Load Capacity (Lb.)
150
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing

Description

Low-Stretch Multi-Ply Conveyor Belt, PVC, 11/64 in Belt Thickness, 24 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Cover, Bottom Surface Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.