Shop APACHE
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ConveyorBelt, Rubber, 18"W, Blk, Smooth
- Mfr # 28000840
- Zoro # G9902882
product price:Â
$
860.99
/ea
Key Features
Overall Length
50 ft
Color
Black
Application
Use With Solid Plate #190, Bolt On #550 Or Rivet #r5-1/2
Belt Thickness
13/32 in
Belt Ply
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28000840
- Zoro #
- G9902882
- UPC #
- 725559755842
- Country of Origin
- China
Dimensions
- Belt Width (In.)
- 18
- Overall Length
- 50 ft
- Belt Thickness
- 13/32 in
- For Minimum Pulley Diameter
- 16 in
- Overall Length (Ft.)
- 50
- Bed Depth (In.)
- 0.40625
- Belt Width
- 18 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Conveyor Belt, Rubber, 13/32 in Belt Thickness, 18 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 330 piw, Bolt-Hinge, Belt Ply 3, Top Surface Smooth, Bottom Surface Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.