Shop APACHE
See all product information
Create Account
ConveyorBelt, SBR Rubber, 18"W, Tan, Bare
- Mfr # 28000120
- Zoro # G6915693
product price:Â
$
1,339.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 ft
Color
Tan
Application
Use With Clipper #2, Alligator Lace #15 Or Staple #125
Belt Thickness
9/32 in
Belt Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28000120
- Zoro #
- G6915693
- UPC #
- 725559753992
- Country of Origin
- United States
Dimensions
- Belt Width (In.)
- 18
- Overall Length
- 50 ft
- Belt Thickness
- 9/32 in
- Bed Depth (In.)
- 0.28125
- Overall Length (Ft.)
- 50
- For Minimum Pulley Diameter
- 4 in
- Belt Width
- 18 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
High-Grip Multi-Ply Conveyor Belt, SBR Rubber, 9/32 in Belt Thickness, 18 in Belt Width, 50 ft Overall Length, Tan, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Diamond Top, Bottom Surface Bare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.