Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Port Brass Ball Valve, 3/8"

  • Mfr # 70009651

  • Zoro # G3723078


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3/8 in
Connection Type
FPT x FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70009651
Zoro #
G3723078
UPC #
725559690839
Country of Origin
China

Dimensions

Pipe Size
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Full Port Brass Ball Valve,3/8"
Body Material
Brass
Temp. Range
Maximum Temperature
Max. Pressure
600 PSI WOG
Handle Type
Heavy-Duty Plated Carbon Steel Handle With Yellow Vinyl Insulator

Description

Full Port Brass Ball Valve,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.