Zoro Homepage

HB Brass Fitting, 1/2" FPT Swivelx1/2"

  • Mfr # 44029502

  • Zoro # G3724170


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Pipe Fitting Material
Brass
Tube Size
1/2"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44029502
Zoro #
G3724170
UPC #
725559061592
Country of Origin
United States

Dimensions

Tube Size
1/2"

Details

Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Item
Swivel Hose Barb Fitting

Description

HB Brass Fitting,1/2 In. FPT Swivelx1/2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.