HB Brass Fitting, 1/4" MPT Swivelx1/4"
Mfr # 44014506
Zoro # G3724091
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Tube Size
1/4"
Fitting Shape
Hose Barb Brass Fitting
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44014506
Zoro #
G3724091
UPC #
725559205934
Country of Origin
United States
Dimensions
Tube Size
1/4"
Details
Item
Hose Barb Brass Fitting
Fitting Shape
Hose Barb Brass Fitting
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Color
Brown
Fitting Side A Type
NPT
Fitting Side B Type
Barbed
Hose Fitting B Gender
Male
Description
Hose Barb Brass Fitting, Brass, NPT, Male, Barbed
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.