Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB Brass Fitting, MGHTx3/8"

  • Mfr # 44023504

  • Zoro # G3724152


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Pipe Fitting Material
Brass
Tube Size
3/8"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44023504
Zoro #
G3724152
UPC #
725559061462
Country of Origin
United States

Dimensions

Tube Size
3/8"

Details

Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Item
Hose Barb Fitting

Description

HB Brass Fitting,MGHTx3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.