Zoro Homepage

Hose Barb Brass Fitting Brass Hose Barb Fitting, NPT X 1/4 in Male Barbed

  • Mfr # 44030500

  • Zoro # G3724082


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Specific Fitting Shape
Hose Barb Brass Fitting
Pipe Fitting Material
Brass
Tube Size
1/2"
Basic Pipe Fitting Material
Metal
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44030500
Zoro #
G3724082
UPC #
725559061653
Country of Origin
United States

Dimensions

Tube Size
1/2"
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hose Barb Brass Fitting
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Item
Hose Barb Fitting
Color
Brown
Fitting Side A Type
NPT
Fitting Side B Type
Barbed
Fitting Side B Gender
Male

Description

Hose Barb Brass Fitting, Brass, NPT, 1/4 in, Male, Barbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.