
Hydraulic Hose Assembly 98398327, 100R2AT Cpld., 3500 PSI, 1/2" MNPT, 1/2" Hose ID X 84"L
Mfr # 98398327
Zoro # G305633580
product price:Â $139.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98398327
Zoro #
G305633580
UPC #
725559230523
Country of Origin
China
Description
Apache hydraulic hose assembly 98398327, 100r2at cpld., 3500 psi, 1/2" mnpt, 1/2" hose id x 84"l high pressure hydraulic oil lines. Meets/exceeds sae 100r2at requirments. These assemblies are 3/8" id 100r2 product; each are assembled coiled, sleeved and labeled showing id, length, specifications and upc barcode. features universal hydraulic hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets on road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. for use in agricultural, construction & industrial applications construction tube: black oil-resistant synthetic rubber (nitrile) reinforcement: two high tensile steel wire braids cover: black oil & weather resistant synthetic rubber (modified nitrile) temp range: -40f to +212f fittings: male npt connections (2-piece factory crimped)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.