Shop ENERPAC
See all product information
Create Account
Hydraulic Lifting Set, 5 t, 11 pc
- Mfr # MLP5
- Zoro # G1256455
product price:Â
$
3,590.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Length
5/8" to 5"
Application
For Pushing or Lifting
Max. Pressure
10,000 psi
Includes
Mfr. No. P-142 Hand Pump, HC7206 Hose, HF-100 Oil, G2535L Gauge, GA-3 Gauge Adaptor, Fitting, C604 Coupler Set, WR-5 Spreader, RC-50, RC-51 and RC-55 Cylinders
Number of Pieces
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLP5
- Zoro #
- G1256455
- UPC #
- 662005386529
- Country of Origin
- China
- Application
- For Pushing or Lifting
- Max. Pressure
- 10,000 psi
- Includes
- Mfr. No. P-142 Hand Pump, HC7206 Hose, HF-100 Oil, G2535L Gauge, GA-3 Gauge Adaptor, Fitting, C604 Coupler Set, WR-5 Spreader, RC-50, RC-51 and RC-55 Cylinders
- Number of Pieces
- 11
- Tonnage Capacity
- 5 Ton
- Item
- Hydraulic Lifting Set
- Capacity with Attachments
- 5 ton
- Type
- Heavy-Duty
- Cylinder Stroke
- 5/8 to 5 in
- Pump Model Number
- Mfr. No. P142
- Single Acting/Double Acting
- Single Acting
- Cylinder Model Number
- Mfr. No. RC-55
- Cylinder Nominal Capacity
- 5 ton
- Accessory Model Number
- Mfr. No. RC-55, Mfr. No. HC7206, Mfr. No. P-142, G2535L, GA-3, HF-100, RC-50, RC-51, WR-5
- Pump Type
- Hand
- Cylinder Series
- RC
Dimensions
- Stroke Length
- 5/8" to 5"
Description
Hydraulic Lifting Set, Cylinder Nominal Capacity 5 ton, Cylinder Stroke 5/8 to 5 in, Max. Pressure 10,000 psi, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number Mfr. No. P142, Cylinder Model Number Mfr. No. RC-55, Accessory Model Number Mfr. No. RC-55, Mfr. No. HC7206, Mfr. No. P-142, G2535L, GA-3, HF-100, RC-50, RC-51, WR-5, Number of Pieces 11, Capacity with Attachments 5 ton, Application For Pushing or Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.