This item is Discontinued.

Apache Conveyor Belt, 3Ply 330, EPDM Blk, 12InW 20026766-12

Conveyor Belt, 3Ply 330, EPDM Blk, 12InW (Discontinued)

  • Mfr # 20026766-12
  • Zoro # G9592116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20026766-12
Zoro #
G9592116
UPC #
-
Country of Origin
China

Dimensions

Belt Width (In.)
12
Overall Length
Cut to Length
Belt Thickness
1/2 in
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Bed Depth (In.)
0.5
Belt Width
12 in
For Minimum Pulley Diameter
18 in

Details

Item
Extreme-Temperature Multi-Ply Conveyor Belt
Color
Black
Application
#190 Solid Plate, #550 Bolt On, #R5-1/2 Rivet
Belt Ply
3
Top Surface
Smooth
Maximum Working Tension
330 PIW
Bottom Surface
Smooth
Belt Type
3 Ply 330 1/4 x 1/16 400 Degrees Maxi-Heat
Drive Pulley (In.)
Min 18
Belt Properties
High Temperature, Heat Resistant, Impact Resistant
Ordering Instructions
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
For Lacing Type
Bolt-Hinge Lacing
Type
Black EPDM
For Lacing Number
#190 Solid Plate, #550 Bolt On, #R5-1/2 Rivet
Load Capacity (Lb.)
330
Conveyor Belt Material
EPDM Rubber

Description

Extreme-Temperature Multi-Ply Conveyor Belt, EPDM Rubber, 1/2 in Belt Thickness, 12 in Belt Width, Cut to Length Overall Length, Black, Maximum Working Tension 330 PIW, Bolt-Hinge Lacing, Belt Ply 3, Top Surface Smooth, Bottom Surface Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.