Zoro Homepage
This item is Discontinued.
Apache Conveyor Belt, 3Ply Nitrile, Brown, W 8 In 20032700-08

Conveyor Belt, 3Ply Nitrile, Brown, W 8 In (Discontinued)

  • Mfr # 20032700-08
  • Zoro # G3041781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20032700-08
Zoro #
G3041781
UPC #
725559888359
Country of Origin
United States

Dimensions

Belt Width (In.)
8
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Bed Depth (In.)
0.08

Details

Item
Standard Multi-Ply Conveyor Belt
Application
Use with #25 LP Clipper Hook, #62 Staple or #1 Alligator Lace
Belt Type
3 Ply Brown Nitrile Friction Surface By Friction Surface
Drive Pulley (In.)
Min 3/4
Ordering Instructions
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Load Capacity (Lb.)
69
Type
Brown Nitrile

Description

Standard Multi-Ply Conveyor Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.