Antifatigue Mat, 10 ft. L x 3 ft. W, 15/16" Thickness, Diamond, Solid Black
Mfr # 3956509003X10
Zoro # G4485026
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft.
Width
3 ft.
Material
Vinyl Foam
Thickness
15/16"
Mat Surface Pattern
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3956509003X10
Zoro #
G4485026
UPC #
086364020274
Country of Origin
United States
Dimensions
Length
10 ft.
Width
3 ft.
Thickness
15/16"
Details
Item
Antifatigue Mat
Color
Solid Black
Material
Vinyl Foam
Mat Surface Pattern
Diamond
Application
Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
Type
Anti-Fatigue Dry Matting
Description
Anti-Fatigue Mat,15/16 In.,Black,3 x 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.