Antifatigue Mat, 4 ft L x 60 ft W, 7/8 in Thickness, Marbleized Vinyl, Black/White

  • Mfr # 3956409084x60

  • Zoro # G611164983


product price: $1,776.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Thickness
7/8 in
Surface Material
Marbleized Vinyl
Edge Style
Beveled
Application
Assembly Lines, Hospitals and Laboratories, Service Counters, Shipping and Packaging Cells
Backing Material
Closed-Cell Vinyl Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956409084x60
Zoro #
G611164983
UPC #
086364376869
Country of Origin
United States

Dimensions

Length
4 ft
Width
60 ft
Thickness
7/8 in
Manufacturers Warranty Length
Limited 3 yr

Details

Item
Antifatigue Mat
Color
Black/White
Surface Material
Marbleized Vinyl
Edge Style
Beveled
Application
Assembly Lines, Hospitals and Laboratories, Service Counters, Shipping and Packaging Cells
Backing Material
Closed-Cell Vinyl Foam
Mat Shape
Rectangle
Backing Characteristics
Non-Slip
Antimicrobial
No
Welding Safe
No
Anti-Slip Surface
Yes
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Solvent-Resistant, Wear-Resistant
Anti-Slip Backing
Yes
Surface Texture
Smooth
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Water Base), Sodium Hydroxide, Sulfuric Acid (Dilute)
Washdown Safe
Yes
Mat Product Type
Anti-Fatigue Mat
Single Material Construction
No
Number of Border Stripes
0
Series
K-Marble Foot(TM)
Surface Design
Marble
NSF/ANSI 52
No
Autoclavable
No

Description

K-Marble Foot Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Solvent-Resistant, Wear-Resistant, Width 60 ft, Welding Safe No, Washdown Safe Yes, Series K-Marble Foot(TM), Thickness 7/8 in, Surface Material Marbleized Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Surface Design Marble, Mat Shape Rectangle, Length 4 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.