Antifatigue Runner, 75 Ft. L x 1/2" Thick (Discontinued)
- Mfr # 3447009004x75
- Zoro # G9820212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3447009004x75
Zoro #
G9820212
UPC #
086364013139
Country of Origin
Unknown
Dimensions
Length
75 Ft.
Width
4 ft.
Thickness
1/2"
Details
Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Corrugated
Standards
FMVSS302, DOC-FF-1-70, DOC-FF-2-70 Flammability
Antifatigue
Yes
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Runner, Width 4 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 75 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.