Zoro Homepage

Entrance Mat, Red/Black, 3 ft W x 4 ft L

  • Mfr # 0101151003X4

  • Zoro # G4485979


product price: $37.79
/ea

Key Features

Overall Width
3 ft
Overall Length
4 ft
Series
Lustre Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101151003X4
Zoro #
G4485979
UPC #
086364020007
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft

Details

Item
Entrance Mat
Color
Red/Black
Series
Lustre Twist

Description

Entry Mat,Lustre Twist,Red/Black,3 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.