Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Part B Female Poly Cam/Groove, 1-1/2"

  • Mfr # 49030515

  • Zoro # G3724441


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Coupling Type
Type B
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49030515
Zoro #
G3724441
UPC #
089109612710
Country of Origin
Taiwan, Province of China

Details

Item
Part B Female Poly Cam/Groove,1-1/2"
Coupling Type
Type B
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene

Description

Part B Female Poly Cam/Groove,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.