Part E Male Poly Cam/Groove, 1-1/2"
Mfr # 49012375
Zoro # G3724347
product price: $1.49
/eaSold in multiples of 7 for $10.43
Key Features
Coupling Type
Type E
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49012375
Zoro #
G3724347
UPC #
089109612352
Country of Origin
United States
Details
Item
Part E Male Poly Cam/Groove,1-1/2"
Coupling Type
Type E
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Description
Part E Male Poly Cam/Groove,1-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.