Zoro Homepage

Poly Schedule 80, 2" MxM Nipple Short, Polypropylene, 2", Schedule 80

  • Mfr # 49030657

  • Zoro # G3725570


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Hex Nipple
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49030657
Zoro #
G3725570
UPC #
089109605484
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"

Details

Item
Poly Schedule 80,2" MxM Nipple Short
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Hex Nipple
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
NIpple
Max. Pressure
150 psi@70 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Body Material
Polypropylene
Specific Pipe Fitting Shape
Hex Nipple

Description

Nipple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.