Zoro Homepage

Polypropylene Long Hex Nipple, Polypropylene, 2", Schedule 80, 150 psi at 70 Degrees F Max Pressure

  • Mfr # 49030658

  • Zoro # G3725640


product price: $8.49
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Hex Nipple
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49030658
Zoro #
G3725640
UPC #
089109621927
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Overall Pipe Length
4"
Pipe Size (Fittings)
2"
Pipe Size
2" x 4"

Details

Item
Polypropylene Long Hex Nipple
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Hex Nipple
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
NIpple
Max. Pressure
150 psi at 70 Degrees F
Body Material
Polypropylene
Specific Pipe Fitting Shape
Hex Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80

Description

Nipple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.