Zoro Homepage

Single Union Ball Valve, Polypropylene, 2"

  • Mfr # 49015200

  • Zoro # G3723120


product price: $61.69
/ea

Key Features

Ball Material
Polypropolyne
Body Style
Unique Body and Flange Design, Bolted
Valve Structure
Single Union
Pipe Size
2 in
Connection Type
FPT x FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49015200
Zoro #
G3723120
UPC #
089109604142
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in

Details

Ball Material
Polypropolyne
Body Style
Unique Body and Flange Design, Bolted
Valve Structure
Single Union
Connection Type
FPT x FPT
Item
Single Union Ball Valve,Polypropylene,2"
Max. Pressure
125 PSI @ 70 Degrees F
Body Material
Glass Reinforced Polypropylene
Seat Material
Teflon(R)
Handle Type
T-Shaped

Description

Single Union Ball Valve,Polypropylene,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.