Zoro Homepage

Standard Bolted Ball Valve, Poly, 2"

  • Mfr # 49030060

  • Zoro # G3723233


product price: $64.19
/ea

Key Features

Ball Material
Polypropolyne
Body Style
Unique Body and Flange Design, Bolted
Valve Structure
Full Port
Pipe Size
2 in
Connection Type
FPT x FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49030060
Zoro #
G3723233
UPC #
089109611225
Country of Origin
United States

Dimensions

Pipe Size
2 in

Details

Ball Material
Polypropolyne
Body Style
Unique Body and Flange Design, Bolted
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Standard Bolted Ball Valve,Poly,2"
Body Material
Glass Reinforced Polypropylene
Seat Material
Teflon(R)
Max. Pressure
125 PSI @ 70 Degrees F
Handle Type
Lever

Description

Standard Bolted Ball Valve,Poly,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.