This item is Discontinued.

Apc 9 Outlet 120V SurgeArrest, NET9RMBLK NET9RMBLK

9 Outlet 120V SurgeArrest, NET9RMBLK (Discontinued)

  • Mfr # NET9RMBLK
  • Zoro # G4547122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NET9RMBLK
Zoro #
G4547122
UPC #
731304248620
Country of Origin
Unknown

Dimensions

Cord Length
14.99
Depth
5.75 in
Width
19.02 in
Height
1.73 in
Width (metric)
48.3 cm
Height (metric)
4.4 cm
Depth (metric)
14.6 cm
Cord Length (metric)
4.6 cm

Details

Color
Black
Input Voltage
[seVoltCodes:120]
Product Orientation
Tower
Surge Energy Rating
2770
Input Connection Type
NEMA 5-15P
Maximum Input Current
15

Description

APC Black Rackmount SurgeArrest 9 Outlet 120V . Advanced power protection for rack-mounted equipment Includes: Cord management rails, Plug pull protectors, Rack Mounting brackets, User Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.