Zoro Homepage

APC BACK-UPS 950 VA, 120V, AVR, 2 USB CHARGING PORT, NEMA SOCKETS

  • Mfr # BVK950M2

  • Zoro # G014936453


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Wattage
480 W
Power Rating
950VA
Outlet Type
NEMA 5-15R
Input Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVK950M2
Zoro #
G014936453
UPC #
731304449133
Country of Origin
Viet Nam

Details

Mounting
Tower
Wattage
480 W
Power Rating
950VA
Outlet Type
NEMA 5-15R
Input Voltage
120 V
Number of Outlets
6
UPS Type
Line Interactive
Output Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.