Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc Apc FC-2811 Antimicrobial Replacement Filter Cartridge; 50 Square ft. APCC7438

Apc FC-2811 Antimicrobial Replacement Filter Cartridge; 50 Square ft. (Discontinued)

  • Mfr # APCC7438
  • Zoro # G704050414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCC7438
Zoro #
G704050414
UPC #
-
Country of Origin
United States

Description

Features
  • Cartridges are produced with genuine Reemay filter media and durable polyurethane end caps.
  • Prevents harmful bacteria from growing on the cartridge.
  • Less bacteria results in a reduction of foul odors, algae, black mold and other harmful contaminants which foul a cartridge.
  • Antimicrobial protection lasts as long as the cartridge itself.
  • Easier to clean than any other filter.
  • 100 Percent polyester core for strength and durability.
  • Polyester Micro ban sheath for ease of maintenance.
  • Extruded and reinforced PVC center cores.
  • Break-resistant bands.
  • No pad adapters needed.
  • Measures – 5.5 D x 11 L in. x 2 in. bottom hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.