Zoro Homepage

APC INTEGRATED LCD KVM USB CABLE

  • Mfr # AP5822

  • Zoro # G221708089


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x USB 2.0 Type A - Male
Height
0.5 in
Width
1 in
Environmentally Friendly
Yes
Cable Length
11.98 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5822
Zoro #
G221708089
UPC #
845161016626
Country of Origin
United States

Dimensions

Height
0.5 in
Width
1 in
Cable Length
11.98 ft

Details

Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x USB 2.0 Type A - Male
Item
KVM Cable
Environmentally Friendly
Yes
Connector on First End Details
1 x 15-pin HD-15 - Male
Conductor
Copper
Color
Blue, Green, Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.