Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Replacement Battery Cartridge #159
Mfr # APCRBC159
Zoro # G0145237
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13.5 in
- Height 3.27 in
- Width 8.5 in
- Color Black
- Battery Type Lead-acid battery
Product Information
- Brand Apc
- MFR # APCRBC159
- Zoro # G0145237
- UPC # 731304339618
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 13.5 in |
Height | 3.27 in |
Width | 8.5 in |
Rack Height | 0 |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LC1D128BD)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, Detachable Cable (APCRBC124)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- Apc Uninterruptible Power Supplies (UPS) Accessories