BACK-UPS 1200VA, 120V, AVR, 2 USB CHARGING PORT NEMA SOCKETS
- Mfr # BVK1200M2
- Zoro # G214884943
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1200VA
Mounting
Tower
Wattage
650 W
Input Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVK1200M2
- Zoro #
- G214884943
- UPC #
- 731304449140
- Country of Origin
- Viet Nam
- UPS Type
- Line Interactive
- Power Rating
- 1200VA
- Mounting
- Tower
- Wattage
- 650 W
- Input Voltage
- 120V
- Output Voltage
- 120V
- Outlet Type
- NEMA 5-15R
- Number of Outlets
- 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.