Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-UPS 1500va/900w 120v

  • Mfr # BR1500MS2

  • Zoro # G616244406


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V
Wattage
900 W
Outlet Type
6 NEMA5-15R; 4 NEMA5-15Rsurge
Power Rating
1500 VA
Output Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1500MS2
Zoro #
G616244406
UPC #
731304426103
Country of Origin
Philippines

Details

Input Voltage
120 V
Wattage
900 W
Outlet Type
6 NEMA5-15R; 4 NEMA5-15Rsurge
Power Rating
1500 VA
Output Voltage
120 V
Mounting
Tower
Number of Outlets
10

Description

Back-UPS 1500va/900w 120v

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.